Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
Bottles, Narrow Neck, Round

Bottles, Narrow Neck, Round

30 ml, GL 18, 34 mm, 74 mm, 18 mm
N° de catalogue RIXI10200003018OSV
Bottles, Narrow Neck, Round
N° de catalogue RIXI10200003018OSV
Bottles, Narrow Neck, Round
Bottles, Narrow Neck, Round

30 ml, GL 18, 34 mm, 74 mm, 18 mm

Prix
194,00 €
Connexion Pour la disponibilité
1 * 143 ST
Product Details & Documents

Clear or amber glass without screw cap.

  • Good chemical and physical properties
  • For applications that do not involve high thermal stresses
  • Round thread in accordance with DIN 168

Excellent for sampling, storing and transporting liquids. Amber coloured to protect light-sensitive materials.

Documents

Spécifications
  • Ø ext.:
    34 mm
  • Filetage:
    GL 18
  • Capacité:
    30 ml
  • Hauteur:
    74 mm
  • Seq:
    02
  • Ø int. col:
    18 mm