Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
Membrane Microsart® e.motion

Membrane Microsart® e.motion

Grey with white grid, cellulose nitrate, 0,65 µm, 50 mm
N° de catalogue 514-7023
Fournisseur:   Sartorius
Membrane Microsart® e.motion
N° de catalogue 514-7023
Fournisseur:  Sartorius
Membrane Microsart® e.motion
Membrane Microsart® e.motion

Grey with white grid, cellulose nitrate, 0,65 µm, 50 mm

Prix
407,00 €
Connexion Pour la disponibilité
1 * 300 ST
Product Details & Documents

These sterile cellulose nitrate and PES Microsart® e.motion membrane filters can be used for colony counting, particle testing and microscopy. They are specifically designed for use in the Microsart® e.motion dispenser.

  • Outstanding recovery rates for microorganisms
  • Product data is printed on individual envelopes
  • Gamma irradiated, 25 kGray

The special pleating of the band of membrane filters ensures that they are perfectly flat when dispensed. The membrane filters can also be used with nutrient pad sets.

Certifications: 0,45 µm filters are according to ISO 7704

Emballage: Individually sterile sealed in a format packaged on a pleated band, without protective paper.

Spécifications
  • Ø:
    50 mm
  • Taille de pore:
    0,65 µm
  • Désignation:
    Grey with white grid, cellulose nitrate
  • Seq:
    19