Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
 

TruCLEAN Pro® cleaning system and mops, Perfex

Adjustable polymer handle, 864−1575 mm
N° de catalogue 129-0130
Fournisseur:   PERFEX
TruCLEAN Pro® cleaning system and mops, Perfex
N° de catalogue 129-0130
Fournisseur:  PERFEX
TruCLEAN Pro® cleaning system and mops, Perfex
TruCLEAN Pro® cleaning system and mops, Perfex

Adjustable polymer handle, 864−1575 mm

Prix
70,70 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

TruCLEAN Pro® cleaning systems work to capture and isolate contaminants, ensuring the delivery of unadulterated cleaning and sanitizing agents. TruCLEAN components are constructed of high-grade stainless steel, are easy to maintain, and guaranteed to deliver reliable cleaning results time after time.

  • Reduce the risk of cross-contamination
  • 100% compatible with gamma, ETO autoclave sterilisation
  • Avoid run-off contaminants, common with steam-sterilisers

TruCLEAN Pro® mops:
Designed specifically for use in a cleanroom or sterile environment, TruCLEAN Pro® sponge mops and microfiber mops are ideal for applying disinfectants and sterilants. In today’s cleaning industry the most environmentally friendly, non-chemical tool on the market is microfiber. Autoclave or launder for cleaning. Mop frames are made of high-grade ANSI stainless steel.

Specially formulated polyurethane foam has excellent chemical and microbial resistance
Microfiber mops can absorb up to seven times their weight in liquids
Low particle generation; excellent surface coherence
Can be reused up to 500 times
Quick-release frame-locking mechanism allows easy mop head replacement
Mop frames are made of high-grade AISI stainless steel
All components are compatible with gamma, ETO, and autoclave sterilisation

Designed specifically for use in a cleanroom or sterile environment, TruCLEAN Pro® sponge mops and microfiber mops are ideal for applying disinfectants and sterilants. In today’s cleaning industry the most environmentally friendly, non-chemical tool on the market is microfiber. Autoclave or launder for cleaning. Mop frames are made of high-grade ANSI stainless steel.

 : Mop heads, frames, and handles have to be ordered separately. The mops can be adapted on two different mop frames: 129-0101 (swivel mop frame) and 129-0125 (fixed mop frame).

Spécifications
  • Désignation:
    Adjustable polymer handle
  • Longueur:
    864−1575 mm
  • Seq:
    34
Accessories

Informations sur le produit

  • N° de catalogue
    Désignation
    Couleur
    Capacité
    Disponibilité
    Prix
  • 129-0108
    TruCLEAN™ bucket
    bleu
    15 L
    Connexion Pour la disponibilité
    1 * 1 ST

Informations sur le produit

  • N° de catalogue
    Désignation
    Couleur
    Capacité
    Disponibilité
    Prix
  • 129-0107
    TruCLEAN™ bucket
    blanc
    15 L
    Connexion Pour la disponibilité
    1 * 1 ST - 110,00 €

Informations sur le produit

  • N° de catalogue
    Désignation
    Couleur
    Capacité
    Disponibilité
    Prix
  • 129-0106
    TruCLEAN™ bucket
    rouge
    15 L
    Connexion Pour la disponibilité
    1 * 1 ST - 149,00 €