Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
Vacuum filtering flasks, Büchner, with screwthread connector

Vacuum filtering flasks, Büchner, with screwthread connector

250 ml, 155 mm, 85 mm, 35 mm
N° de catalogue 511-0045
Fournisseur:   SciLabware
Vacuum filtering flasks, Büchner, with screwthread connector
N° de catalogue 511-0045
Fournisseur:  SciLabware
Vacuum filtering flasks, Büchner, with screwthread connector
Vacuum filtering flasks, Büchner, with screwthread connector

250 ml, 155 mm, 85 mm, 35 mm

Prix
379,00 €
Connexion Pour la disponibilité
1 * 10 ST
Product Details & Documents

PYREX®, borosilicate glass.

  • Side arm features a PTFE screwthread connector for easy and safe fitting of 9 mm bore vacuum tubing
  • With tooled neck to accept a rubber stopper or cone

Büchner flasks with heavy wall construction for vacuum filtration applications.

Certifications: Complies with ISO 6556

Spécifications
  • Ø ext.:
    85 mm
  • Capacité:
    250 ml
  • Hauteur:
    155 mm
  • Seq:
    02
  • Ø int. col:
    35 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.