Desiccators, vacuum
With stopcock, 250 DN, 195 mm, 290×296 mm, Vacuum desiccator, with ceramic plate
N° de catalogue AZLODWA245
Fournisseur: SciLabware
Aller à :
Product Details & Documents
Transparent polycarbonate lid and base.
- Durable with high impact resistance
- Safely withstand high vacuum pressures
- Ceramic plate allows the use of incandescent crucibles
: Supplied wth plate.
Spécifications
- Dimension nominale:250 DN
- Type:With stopcock
- Désignation:Vacuum desiccator, with ceramic plate
- Seq:02
- Hauteur utile:195 mm
- Ø ext.×h:290×296 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



