Filtres à membrane, type 154
154, 0,20 µm, 50 mm
N° de catalogue SART15407-50-MIN
Fournisseur: Sartorius
Filtres à membrane, type 154
N° de catalogue SART15407-50-MIN
Fournisseur: Sartorius
Aller à :
Product Details & Documents
PES membrane filters are hydrophilic, have high flow rates thanks to the symmetric structure, have a low non-specific protein adsorption and are chemically resistant over a pH range of 1 to 14. They are recommended for the filtration of aqueous solutions as well for the protein filtration. Furthermore, the low level of extractables makes them suitable for environmental analysis.
Documents
Certificats
Rechercher par numéro de lotSpécifications
- Ø:50 mm
- Taille de pore:0,20 µm
- Type:154
- Seq:07
- Cat. No.:SART15407-50-MIN
- Épaisseur:150 μm
- Certification environnementale:Renewable Energy Certificate
- Débit d'eau:>28 ml/min/cm² (1 bar)
- Environmentally Preferable:Low Manufacturing Impact



