Capillary columns, MXT®-1301
Capillaire, MXT®-1301, 3,00 µm, 0,53 mm, 15 m
REST76082
: Restek
MXT®-1301 Siltek®-treated stainless steel columns are general purpose columns for residual solvents, alcohols, oxygenates, and volatile organic compounds.
- Low to midpolarity phase; Crossbond® cyanopropylphenyl dimethyl polysiloxane
- Temperature range -20 to 280 °C
- Equivalent to USP G43 phase
Coil diameter: 114,3 mm
- Type de colonne:Capillaire
- Épaisseur du film:3,00 µm
- Ø int.:0,53 mm
- Longueur:15 m
- Seq:02
- Greffage:MXT®-1301
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



