Screwthread tubes, attachable, DIN thread, DURAN®
GL 14, 12 mm, 1,5 mm, 100 mm
N° de catalogue SCOT248360207
Fournisseur: DWK Life Sciences
Screwthread tubes, attachable, DIN thread, DURAN®
N° de catalogue SCOT248360207
Fournisseur: DWK Life Sciences
Aller à :
Product Details & Documents
Made of DURAN®, borosilicate glass 3.3, clear.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
Screw thread GL. It is used by glassblowers in the construction of laboratory glassware.
DIN 12216
Spécifications
- Filetage:GL 14
- Ø ext. tube:12 mm
- Épaisseur de paroi:1,5 mm
- Seq:01
- Longueur totale:100 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



