Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
Extraction thimbles, borosilicate glass

Extraction thimbles, borosilicate glass

30×150 mm, 1,5 mm, MN 649, for dust analysis in hot exhaust gases
N° de catalogue MANA649118
Fournisseur:   MACHEREY-NAGEL
Extraction thimbles, borosilicate glass
N° de catalogue MANA649118
Fournisseur:  MACHEREY-NAGEL
Extraction thimbles, borosilicate glass
Extraction thimbles, borosilicate glass

30×150 mm, 1,5 mm, MN 649, for dust analysis in hot exhaust gases

Prix
268,00 €
Connexion Pour la disponibilité
1 * 25 ST
Product Details & Documents

Made from glass micro fibers without binder.

  • Pollution monitoring, air sampling
  • High temperature filtration (up to 500 °C)
  • For solvents incompatible with cellulose thimbles (for example strong acids or bases)

Extraction thimbles for high temperatures and aggressive solvents

Spécifications
  • Ø int.×h:
    30×150 mm
  • Type:
    MN 649, for dust analysis in hot exhaust gases
  • Épaisseur:
    1,5 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.