Extraction thimbles, borosilicate glass
27×80 mm, 1,5 mm, MN 649, for dust analysis in hot exhaust gases
Fournisseur: MACHEREY-NAGEL
Aller à :
Product Details & Documents
Made from glass micro fibers without binder.
- Pollution monitoring, air sampling
- High temperature filtration (up to 500 °C)
- For solvents incompatible with cellulose thimbles (for example strong acids or bases)
Extraction thimbles for high temperatures and aggressive solvents
Spécifications
- Ø int.×h:27×80 mm
- Type:MN 649, for dust analysis in hot exhaust gases
- Épaisseur:1,5 mm



