Extraction thimbles, borosilicate glass
23×100 mm, 1,5 mm, MN 649, for dust analysis in hot exhaust gases
Fournisseur: MACHEREY-NAGEL
Aller à :
Product Details & Documents
Made from glass micro fibers without binder.
- Pollution monitoring, air sampling
- High temperature filtration (up to 500 °C)
- For solvents incompatible with cellulose thimbles (for example strong acids or bases)
Extraction thimbles for high temperatures and aggressive solvents
Spécifications
- Ø int.×h:23×100 mm
- Type:MN 649, for dust analysis in hot exhaust gases
- Épaisseur:1,5 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



