Combined pH electrode, InLab® Flow
Combined pH electrode, InLab® Flow, U402-S7/120, 0 - 14, 0...+80 °C, Verre, DPA-gel, 2×ceramic, 12×120 mm, S7, Measurements in flow-through cell
METN59902854
A glass-body, combination pH electrode with SteadyForce™ and S7 screw head for inline measurements in flow-through cell 611.
- SteadyForce™ reference system: Pressurised (3 bar) electrolyte ensures electrolyte flow even in viscous samples and guarantees highly reproducible results
- Double ceramic junction: Ideal for general applications
- Glass body is highly chemical resistant
: Cable and flow-through cell need to be ordered separately.
- Connexion:S7
- Ø×L:12×120 mm
- Pour:Measurements in flow-through cell
- Type:U402-S7/120
- Désignation:Combined pH electrode, InLab® Flow
- Matière:Verre
- Seq:01
- Membrane:2×ceramic
- Électrolyte:DPA-gel
- Température:0...+80 °C
- pH:0 - 14
Accessories
- DésignationLongueur
- DésignationLongueur
- DésignationLongueur
- DésignationLongueur
- DésignationLongueur
- DésignationLongueur
- DésignationLongueur



