Solid phase extraction cartridges, Bond Elut™ SCX
Cartouches à baril droit, SCX, 60 Å, 40 µm, 6 ml, 2 g
N° de catalogue 549-0833
Fournisseur: VARIAN
Aller à :
Product Details & Documents
Bond Elut™ SCX is a strong cation exchanger with a very low pKa. Although the pKa is similar to Bond Elut™ PRS, the presence of the benzene ring in the functional group increases the potential for non-polar interactions. This non-polar characteristic becomes particularly important when conducting ion-exchange from aqueous systems, where selectivity towards compounds exhibiting cationic and non-polar character is seen.
- Useful for compounds with both cationic and non-polar characteristics
- Superior cleanup from a single sorbent
- Very low pKa ligand elicits strong analyte interaction
Spécifications
- Granulométrie:40 µm
- Taille de pore:60 Å
- Capacité:6 ml
- Désignation:Cartouches à baril droit
- Seq:11
- Poids du lit:2 g
- Greffage:SCX
- Cat. No.:549-0833
- End-capping:Non
- Surface area:500 m²/g
- Charge de carbone:10,9%



