Micro-pipettes, à usage unique, étalonnées
30 µl, 2 × noir
N° de catalogue DRUM2-000-030
Fournisseur: DRUMMOND
Aller à :
Product Details & Documents
These precision calibrated micro pipettes are available in sizes ranging from 1 to 200 µl. Ideal for a variety of uses in liquid transfer work.
- Fire polished
- Accuracy of ±0,5%
- Colour coded micro pipettes with sizes imprinted
- Anticoagulant treatment for clinical applications (special limited sizes)
Emballage: 250 colour coded micro pipettes, plus one 15" aspirator tube, are supplied in a conveniently designed, easy to store cylinder.
Spécifications
- Code couleur:2 × noir
- Capacité:30 µl
Accessories
Informations sur le produit
- N° de catalogueDésignationDisponibilitéPrix
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



