Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
Digital calipers

Digital calipers

Digital caliper, 0 - 200 mm, 1:100
Catalog # MOIN1152MI
Supplier:   MOINEAU
Digital calipers
Catalog # MOIN1152MI
Supplier:  MOINEAU
Digital calipers
Digital calipers

Digital caliper, 0 - 200 mm, 1:100

Price
167,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Digital calipers with crossed steps.

  • Made of chromed stainless steel
  • Large display with automatic switch-off
  • Self-locking instrument

Weight: 250 g

Delivery information: Supplied in a box with an included battery and a spare battery.

Specifications
  • Plage de mesure:
    0 - 200 mm
  • Résolution:
    1:100
  • Désignation:
    Digital caliper
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.