Anses d'inoculation
Fil en platine, Ø int. 2 mm
N° de catalogue 631-7121
Fournisseur: FISCHER LABORTECHNIK
Aller à :
Product Details & Documents
90% de platine, 10% d'iridium
Ø fil: 0,5 mm
Spécifications
- Désignation:Fil en platine, Ø int. 2 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



