Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
Glass Adapters

Glass Adapters

Glass adapter; inner tube Ø: 50 mm; outer tube Ø: 10 mm, Verre borosilicaté 3.3, 10 mm
Catalog # 511-2408
Supplier:   ROBU GLASFILTER
Glass Adapters
Catalog # 511-2408
Supplier:  ROBU GLASFILTER
Glass Adapters
Glass Adapters

Glass adapter; inner tube Ø: 50 mm; outer tube Ø: 10 mm, Verre borosilicaté 3.3, 10 mm

Price
31,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

ROBU® Glass Adapter for Crucibles is designed to securely connect filter crucibles to other laboratory apparatus. Made from durable glass, it ensures a leak-free fit, offering reliable and efficient performance during filtration and chemical processes.

  • Leak-free connection
  • Durable glass construction
  • Resistant to heat and chemicals
  • Ensures secure attachment for crucibles
  • Compatible with various filtration setups
  • Easy to clean and reusable
  • Reliable performance in laboratory filtration processes

The ROBU Glass Adapter for Crucibles is designed to provide a secure and leak-free connection between filter crucibles and other laboratory apparatus. Constructed from durable, heat-resistant glass, this adapter is highly resistant to chemicals and ensures consistent, reliable performance during filtration processes. It is compatible with a wide range of filtration setups, offering versatility and ease of use in various laboratory applications. The adapter is easy to clean and reusable, making it a cost-effective solution for maintaining high standards in laboratory filtration work.

Certifications: In compliance with ISO 4796-80 and ASTM E128-99 standards.

Documents

Specifications
  • Ø ext.:
    10 mm
  • Désignation:
    Glass adapter; inner tube Ø: 50 mm; outer tube Ø: 10 mm
  • Matière:
    Verre borosilicaté 3.3
  • Seq:
    4