Legacy Step-On Containers
Product Details & Documents
These Rubbermaid Commercial step-on containers provide sanitary waste management.
- Slow close, integrated lid damper keeps odours and bacteria from escaping
- Puncture-resistant, all-plastic construction
- Ideal for medical waste containment
- Quiet, heavy-duty pedal for hands-free, sanitary use
- Compliant with industry standards, such as FM, OSHA, and OBRA
- Supplied with a five-year warranty
The Legacy step-on container enables hands-free sanitary waste management. These trash cans are ideal for areas where medical waste originates, including patient rooms, lab procedure rooms, and emergency rooms. The garbage can features tough, puncture-resistant, all-plastic construction and a quiet, heavy-duty pedal for hands-free sanitary use. These garbage cans offer a slow close integrated lid damper to help keep odours and bacteria from escaping.
Documents
How To Empty and Clean Step-On Containers
Application Notes
Specifications
- Capacité:87 L
- Couleur:blanc
- Matière:PE
- Seq:12
- l×p×h:502×410×826 mm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



