Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
Legacy Step-On Containers

Legacy Step-On Containers

blanc, PE, 45 L, 413×400×600 mm
N° de catalogue 129-3521
Legacy Step-On Containers
N° de catalogue 129-3521
Legacy Step-On Containers
Legacy Step-On Containers

blanc, PE, 45 L, 413×400×600 mm

Prix
271,00 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

These Rubbermaid Commercial step-on containers provide sanitary waste management.

  • Slow close, integrated lid damper keeps odours and bacteria from escaping
  • Puncture-resistant, all-plastic construction
  • Ideal for medical waste containment
  • Quiet, heavy-duty pedal for hands-free, sanitary use
  • Compliant with industry standards, such as FM, OSHA, and OBRA
  • Supplied with a five-year warranty

The Legacy step-on container enables hands-free sanitary waste management. These trash cans are ideal for areas where medical waste originates, including patient rooms, lab procedure rooms, and emergency rooms. The garbage can features tough, puncture-resistant, all-plastic construction and a quiet, heavy-duty pedal for hands-free sanitary use. These garbage cans offer a slow close integrated lid damper to help keep odours and bacteria from escaping.

Spécifications
  • Capacité:
    45 L
  • Couleur:
    blanc
  • Matière:
    PE
  • Seq:
    06
  • l×p×h:
    413×400×600 mm