Legacy Step-On Containers
rouge, PE, 30 L, 413×400×435 mm
N° de catalogue 129-3512
Fournisseur: Rubbermaid Commercial Products
Aller à :
Product Details & Documents
These Rubbermaid Commercial step-on containers provide sanitary waste management.
- Slow close, integrated lid damper keeps odours and bacteria from escaping
- Puncture-resistant, all-plastic construction
- Ideal for medical waste containment
- Quiet, heavy-duty pedal for hands-free, sanitary use
- Compliant with industry standards, such as FM, OSHA, and OBRA
- Supplied with a five-year warranty
The Legacy step-on container enables hands-free sanitary waste management. These trash cans are ideal for areas where medical waste originates, including patient rooms, lab procedure rooms, and emergency rooms. The garbage can features tough, puncture-resistant, all-plastic construction and a quiet, heavy-duty pedal for hands-free sanitary use. These garbage cans offer a slow close integrated lid damper to help keep odours and bacteria from escaping.
Spécifications
- Capacité:30 L
- Couleur:rouge
- Matière:PE
- Seq:02
- l×p×h:413×400×435 mm



