Filtres à membrane, type 184
184, 0,45 µm, 25 mm, -
Catalog # 512-6216
Supplier: Sartorius
Jump to:
Product Details & Documents
En cellulose régénérée hydrophile. Pour la filtration de solutions organiques. Conviennent pour la filtration particulaire de solutions aqueuses et des solvants. Faible adsorption.
* Stérile
Documents
Certificates
Search by Lot NumberSpecifications
- Ø:25 mm
- Taille de pore:0,45 µm
- Stérile:-
- Type:184
- Seq:02
- Cat. No.:512-6216
- Épaisseur:170 µm
- Certification environnementale:Renewable Energy Certificate
- Max. temperature:180 °C
- Débit d'eau:30 ml/min/cm² (1 bar)
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



