Filtres à membrane, type 113
113, 0,65 µm, 50 mm, -
512-5415
En nitrate de cellulose hydrophile. Pour le prétraitement d'échantillons, l'analyse de particules et la chimiotaxie.
* Stérile
Documents
- Ø:50 mm
- Taille de pore:0,65 µm
- Stérile:-
- Type:113
- Seq:24
- Cat. No.:512-5415
- Épaisseur:130 µm
- Certification environnementale:Renewable Energy Certificate
- Max. temperature:130 °C
- Débit d'air:-
- Débit d'eau:130 ml/min/cm² (1 bar)
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



