Filtres à membrane, type 113
113, 0,80 µm, 90 mm, -
Catalog # 512-5915
Supplier: Sartorius
Jump to:
Product Details & Documents
En nitrate de cellulose hydrophile. Pour le prétraitement d'échantillons, l'analyse de particules et la chimiotaxie.
* Stérile
Specifications
- Ø:90 mm
- Taille de pore:0,80 µm
- Stérile:-
- Type:113
- Seq:38
- Cat. No.:512-5915
- Épaisseur:130 µm
- Max. temperature:130 °C
- Débit d'air:-
- Débit d'eau:200 ml/min/cm² (1 bar)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



