Infrared optical windows
Crystal optic rectangle, polished both sides, Calcium fluoride, 30 × 15 mm, 4 mm
Fournisseur: Thermo Fisher Scientific
Aller à :
Product Details & Documents
These optical crystal windows are ideal for infrared spectroscopy.
- Disc or rectangular
- Polished or unpolished
A polishing kit is available for those who wish to polish their windows.
Spécifications
- Matière fenêtre:Calcium fluoride
- Désignation:Crystal optic rectangle, polished both sides
- Dimensions:30 × 15 mm
- Seq:52
- Épaisseur:4 mm
Accessories
Informations sur le produit
- N° de catalogueDésignationDisponibilitéPrix
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



