Creusets forme basse
Forme basse, 10 ml, 41×29 mm
N° de catalogue 216-4479
Fournisseur: TECHNICAL QUARTZ SOLUTIONS
Aller à :
Product Details & Documents
These crucibles are made from fused quartz, translucent, glazed.
- Max. température: 1050 °C
Ordering information: Creuset et couvercle à commander séparément.
Spécifications
- Ø×h:41×29 mm
- Type:Forme basse
- Capacité:10 ml
- Seq:02
- Cat. No.:216-4479
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



