Cryogenic vials, Cryovial®
1,20 ml, Freestanding, 12,5×42 mm, Oui
N° de catalogue 479-4507
Fournisseur: Simport Scientific
Aller à :
Product Details & Documents
PP vial and closure. Designed for the storage of biological material, human or animal cells, at temperatures as low as −196 °C (but should be used only in the gas phase of liquid nitrogen).
- Certified RNase-, DNase-, pyrogen- and DNA-free
- With graduations and marking area
Round bottom vials can be centrifuged up to 17000×g
Round bottom vials can be centrifuged up to 17 000 ×g
Spécifications
- Avec bouchon:Oui
- Ø×h:12,5×42 mm
- Capacité:1,20 ml
- Seq:18
- Fond:Freestanding
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



