Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
 

Seringues à microvolume 10 µl

Plunger protection syringe, 23, 10 µl, 42 mm, 0,63 mm, Conique, 10F-4.4/0.63C
N° de catalogue 549-0429
Seringues à microvolume 10 µl
N° de catalogue 549-0429
Seringues à microvolume 10 µl
Seringues à microvolume 10 µl

Plunger protection syringe, 23, 10 µl, 42 mm, 0,63 mm, Conique, 10F-4.4/0.63C

Prix
84,20 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

These 10 µl metal plunger syringes with stainless steel needle are ideal for making microvolume injections of 1,5 to 8 µl. Each plunger is individually fitted for each microsyringe for perfect sealing.

  • Accuracy and reproducibility: ±1%
  • Borosilicate glass barrel OD: 6,5 mm and 8 mm for guided plunger
  • Scale length: 54,1 mm

Plunger protection incorporates a plunger protection guide and plunger button reinforcement to minimise the risk of bent plungers.

SuperfleX microsyringes use a super elastic alloy plunger that will not bend or kink.

Guided plunger microsyringes have an extended barrel and reinforced plunger that provides additional protection.

Spécifications
  • Ø ext.:
    0,63 mm
  • Jauge:
    23
  • Type:
    10F-4.4/0.63C
  • Type de pointe:
    Conique
  • Volume:
    10 µl
  • Désignation:
    Plunger protection syringe
  • Longueur:
    42 mm
  • Seq:
    01