Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
Vacuum jars, Nalgene®

Vacuum jars, Nalgene®

3 l, 222 mm, 254 mm
N° de catalogue NALGDS5320-0910
   Low Manufacturing Impact
Fournisseur:   Thermo Fisher Scientific
Vacuum jars, Nalgene®
N° de catalogue NALGDS5320-0910
   Low Manufacturing Impact
Vacuum jars, Nalgene®
Vacuum jars, Nalgene®

3 l, 222 mm, 254 mm

Prix
417,00 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

Polyetherimide, amber, transparent.

  • Excellent chemical resistance (not use with unsaturated halogenated hydrocarbons)
  • Good temperature resistance
  • Not autoclavable when used for vacuum service

These chemically-resistant jars have an amber cast and may be useful for demanding service.

Spécifications
  • Ø ext.:
    222 mm
  • Capacité:
    3 l
  • Hauteur:
    254 mm
  • Cat. No.:
    NALGDS5320-0910
  • Certification environnementale:
    IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
  • Environmentally Preferable:
    Low Manufacturing Impact