Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
Pompes à vide à membrane, LABOPORT® SD

Pompes à vide à membrane, LABOPORT® SD

N 860.3 FT.40.18
N° de catalogue 181-3477
Fournisseur:   KNF
Pompes à vide à membrane, LABOPORT® SD
N° de catalogue 181-3477
Fournisseur:  KNF
Pompes à vide à membrane, LABOPORT® SD
Pompes à vide à membrane, LABOPORT® SD

N 860.3 FT.40.18

Prix
4 590,00 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

Chemically resistant, oil-free diaphragm vacuum pump featuring PTFE heads, PTFE-coated diaphragms and FFPM valves. An integrated self-drying system prevents the accumulation of condensates within the pump heads. Ideal for applications with exceedingly wet vapors.

  • Clean, 100% oil-free operation
  • Corrosion-resistant PTFE/FFPM flowpath
  • Ideal for extremely aggressive/corrosive gases and vapors
  • Compact, quiet and reliable
  • Self-drying system removes condensate without affecting the vacuum level
  • Maintenance-free

Integrated KNF self-drying system ensures that condensate is quickly removed from the pump heads without the vacuum being altered. This significantly reduces process time and preserves the pump heads.

 : Includes ready-to-connect, chemically resistant diaphragm vacuum pump with a mains switch, mains cable, fully automatic self-drying system and PTFE hose attachments.

 : Débit à la pression atmosphérique

 : Besoin d'une installation, d'un IQOQ, d'un entretien ou d'une réparation? Contactez-nous : [email protected]

Spécifications
  • Modèle:
    N 860.3 FT.40.18
  • Seq:
    03
  • Cat. No.:
    181-3477
  • Débit:
    60 l/min
  • Indice de protection:
    IP 54
  • Poids:
    14,8 kg
  • Raccord de tuyau:
    ID 12
  • L×P×H:
    291×331×278 mm
  • Ultimate vacuum:
    4 mbar (abs.), max.
  • Pression de service:
    1,0 bar