Pompes à vide à membrane, LABOPORT® SD
Product Details & Documents
Chemically resistant, oil-free diaphragm vacuum pump featuring PTFE heads, PTFE-coated diaphragms and FFPM valves. An integrated self-drying system prevents the accumulation of condensates within the pump heads. Ideal for applications with exceedingly wet vapors.
- Clean, 100% oil-free operation
- Corrosion-resistant PTFE/FFPM flowpath
- Ideal for extremely aggressive/corrosive gases and vapors
- Compact, quiet and reliable
- Self-drying system removes condensate without affecting the vacuum level
- Maintenance-free
Integrated KNF self-drying system ensures that condensate is quickly removed from the pump heads without the vacuum being altered. This significantly reduces process time and preserves the pump heads.
Ordering information: Includes ready-to-connect, chemically resistant diaphragm vacuum pump with a mains switch, mains cable, fully automatic self-drying system and PTFE hose attachments.
Caution: Débit à la pression atmosphérique
Services: Besoin d'une installation, d'un IQOQ, d'un entretien ou d'une réparation? Contactez-nous : [email protected]
Spécifications
- Modèle:N 840.3 FT.40.18
- Seq:02
- Cat. No.:181-3472
- Débit:34 l/min
- Indice de protection:IP 44
- Poids:12,9 kg
- Raccord de tuyau:ID 10
- L×P×H:189×341×239 mm
- Ultimate vacuum:10 mbar (abs.), max.
- Pression de service:1,0 bar
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



