Erlenmeyer, col large, avec bouchons à vis
50 ml, 90 mm, 52 mm, GL 40, 34/35 NS
N° de catalogue BRND93170
Fournisseur: Brand
Aller à :
Product Details & Documents
PP, highly translucent.
- Very good chemical resistance
- Resistant to heat up to +121 °C (for 20 m), prolonged use +100 °C
- Also sealable with standard ground joint stoppers (stoppers not supplied)
With easy to read graduations. Autoclavable. The flasks feature a stopper bed and can also be sealed with standard ground joint polypropylene stoppers.
Documents
BRND93185_TDS_EN
Fiche technique
Spécifications
- Ø ext.:52 mm
- Rodage femelle:34/35 NS
- Filetage:GL 40
- Capacité:50 ml
- Hauteur:90 mm



