Pycnomètres, BLAUBRAND®
25 ml
N° de catalogue 614-0703
Fournisseur: Brand
Aller à :
Product Details & Documents
En verre borosilicaté 3.3, DIN ISO 3507, type Gay-Lussac
- Le flacon et le bouchon (avec tube capillaire) portent un numéro d'identification unique.
- Certificat individuel inclus
- Température de référence : 20 °C
The density bottles (pycnometers) are individually adjusted. The nominal capacity is indelibly engraved on each bottle. Each bottle is calibrated with its own stopper. The volume in cm3 is specified to a precision of 3 decimal places.
Documents
Certificats
Rechercher par numéro de lotSpécifications
- Volume nominal:25 ml
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



