Pipettes graduées, avec piston
10 ml, 0,1 ml, ±0,075 ml, orange
Catalog # HECH42548048
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
Safety measuring pipettes with interchangeable ground-in piston, standard type.
- Tolerance 1,5 times higher than the official tolerance of class AS
- Fused amber graduation 'ASSISTENT-PERMANENT'
- Zero at top, calibrated
- Fire-polished tip
Packaging: Each pipette is packed in a plastic tube.
Specifications
- Code couleur:orange
- Capacité:10 ml
- Seq:04
- Division:0,1 ml
- Tolérance:±0,075 ml



