Pipettes graduées, avec piston
1 ml, 0,01 ml, ±0,010 ml, jaune
N° de catalogue HECH42548020
Fournisseur: GLASWARENFABRIK KARL HECHT
Aller à :
Product Details & Documents
Safety measuring pipettes with interchangeable ground-in piston, standard type.
- Tolerance 1,5 times higher than the official tolerance of class AS
- Fused amber graduation 'ASSISTENT-PERMANENT'
- Zero at top, calibrated
- Fire-polished tip
Emballage: Each pipette is packed in a plastic tube.
Spécifications
- Code couleur:jaune
- Capacité:1 ml
- Seq:01
- Division:0,01 ml
- Tolérance:±0,010 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



