Creusets
Coniques, forme renforcée, 100 ml, 66×56 mm
N° de catalogue 459-1606
Fournisseur: MORGAN ADVANCED MATERIALS HALD
Aller à :
Product Details & Documents
These crucibles and lids are made from alsint 99,7.
Spécifications
- Ø×h:66×56 mm
- Type:Coniques, forme renforcée
- Capacité:100 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



