Calibrated hydrometers
Hydrometer, 1,000 – 1,500 g/ml, 0,005 g/ml, 300 mm
N° de catalogue GERI0150
Fournisseur: GERING
Aller à :
Product Details & Documents
These density hydrometers are calibrated at 20 °C.
Spécifications
- Désignation:Hydrometer
- Longueur:300 mm
- Seq:03
- Division:0,005 g/ml
- Plage de mesure:1,000 – 1,500 g/ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



