Membrane filters, nylon, Whatman™
, , 0,20 µm, 25 mm
Catalog # 514-0773
Supplier: Whatman products (Cytiva)
Jump to:
Product Details & Documents
High quality nylon membranes are suitable for filtering aqueous solutions and most organic solvents. They are suitable for use with a wide range of biological preparations and can be used where other membranes are unsuitable or difficult to use.
- Flexible, durable and tear resistant
- Can be autoclaved at 135 °C
Nylon membranes are hydrophilic, eliminating the need for wetting agents that could be extracted when filtering aqueous solutions.
Specifications
- Taille de pore:0,20 µm
- Seq:02
- Taille:25 mm
- Cat. No.:514-0773
- Épaisseur:150 - 187 µm
- Max. temperature:135 °C
- Débit d'eau:>50 ml/min (0,35 bar)



