Capcell Pak HPLC Columns
Microbore, AQ-C18, Acier inoxydable, 80 Å, 5 µm, 2,00 mm, 150 mm
N° de catalogue PHECCH0-7384
New Product
Fournisseur: PHENOMENEX
Aller à :
Product Details & Documents
Spécifications
- Type de colonne:Microbore
- Ø int.:2,00 mm
- Granulométrie:5 µm
- Taille de pore:80 Å
- Longueur:150 mm
- Seq:8
- Matériau de colonne:Acier inoxydable
- Greffage:AQ-C18
- Plage de pH:2,0 - 7,5
- Cat. No.:PHECCH0-7384
- End-capping:Oui
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



