Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
Capcell Pak HPLC Columns

Capcell Pak HPLC Columns

Analytique, C18 UG 120, Acier inoxydable, 120 Å, 5 µm, 4,60 mm, 150 mm
Catalog # PHECCH0-3816
New Product
Supplier:   PHENOMENEX
Capcell Pak HPLC Columns
Catalog # PHECCH0-3816
Supplier:  PHENOMENEX
New Product
Capcell Pak HPLC Columns
Capcell Pak HPLC Columns

Analytique, C18 UG 120, Acier inoxydable, 120 Å, 5 µm, 4,60 mm, 150 mm

Price
1 330,00 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Type de colonne:
    Analytique
  • Ø int.:
    4,60 mm
  • Granulométrie:
    5 µm
  • Taille de pore:
    120 Å
  • Longueur:
    150 mm
  • Seq:
    15
  • Matériau de colonne:
    Acier inoxydable
  • Greffage:
    C18 UG 120
  • Plage de pH:
    2,0 - 7,5
  • Cat. No.:
    PHECCH0-3816
  • End-capping:
    Oui
  • Charge de carbone:
    18%
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.