Prodigy HPLC Columns, C8
Analytique, C8 (Octyl), Acier inoxydable, 150 Å, 5 µm, 3,00 mm, 250 mm
Catalog # PHEC00G-3301-Y0
New Product
Supplier: PHENOMENEX
Jump to:
Product Details & Documents
Specifications
- Type de colonne:Analytique
- Ø int.:3,00 mm
- Granulométrie:5 µm
- Taille de pore:150 Å
- Longueur:250 mm
- Seq:1
- Matériau de colonne:Acier inoxydable
- Greffage:C8 (Octyl)
- Plage de pH:2,0 - 9,0
- Cat. No.:PHEC00G-3301-Y0
- End-capping:Oui
- Surface area:310 m²/g
- Charge de carbone:12,60%
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



