Prodigy HPLC Columns, C8
Analytique, C8 (Octyl), Acier inoxydable, 150 Å, 5 µm, 4,60 mm, 50 mm
Catalog # PHEC00B-3301-E0
New Product
Supplier: PHENOMENEX
Jump to:
Product Details & Documents
Specifications
- Type de colonne:Analytique
- Ø int.:4,60 mm
- Granulométrie:5 µm
- Taille de pore:150 Å
- Longueur:50 mm
- Seq:3
- Matériau de colonne:Acier inoxydable
- Greffage:C8 (Octyl)
- Plage de pH:2,0 - 9,0
- Cat. No.:PHEC00B-3301-E0
- End-capping:Oui
- Surface area:310 m²/g
- Charge de carbone:12,60%



