Flexible PT100 Temperature Probe
Product Details & Documents
Flexible and high-precision for temperature measurements: The digital temperature probe with flexible probe shaft (together with the compatible measuring instrument) is ideal for carrying out measurements in locations that are difficult to access and in liquids.
- Flexible probe shaft - for measurements in locations that are difficult to access
- For use in laboratories and in industry
- PT100 sensor for accurate measurement results
- Intelligent calibration concept with zero-error display
Ideal for measurements in laboratories and in industry. The high-precision, flexible temperature probe is equipped with a PT100 temperature sensor, which features long-term stability.
It is impressive when used for these applications:
• Temperature measurements in locations that are difficult to access and in liquids
• Monitoring temperature on engine test beds
• Proof of temperature in the production and storage of sensitive products in places that are difficult to access
• Monitoring process temperatures
• Proof of temperature in the food industry (e.g. for frozen food)
• Checking stationary temperature probes (e.g. in air-conditioning cabinets)
With the digital temperature probe you benefit from exceptionally accurate measurement results, because the measuring instrument makes measurement uncertainty a thing of the past. You only need to send the probe in for calibration - so the measuring instrument remains in continuous use. Thanks to the adjustment function in the measuring instrument, the calibration results can be stored at up to six measuring points. This ensures a zero-error display.
Dimensions: 288W×53L×122H mm
Storage temperature: −20 to +60 °C
Operating temperature: −5 to +50 °C
Diameter probe shaft tip: 4 mm
Reaction time: t₉₀ <45 s
: Includes 1×flexible temperature probe (digital) with fixed cable (cable length 1,0 m) and calibration protocol.
Spécifications
- Plage de mesure:−85...+150 °C
- Résolution:0,01 °C
- Désignation:Sonde de température PT100, 23,8 g, câble de 130 cm
- Seq:1
- Précision:±(0,25 °C + 0,3 % de la lecture) de −49,9 à +99,9 °C ±0,55 °C de mesure restante
- Connexion:TUC



