Prodigy HPLC Columns, C8
New Product
- Catalog No:
- PHEC00B-3301-E0
- PHEC00D-3301-E0
- PHEC00F-3301-E0
- PHEC00G-3301-E0
- PHEC00G-3301-Y0
- PHEC00A-3301-E0
- Charge de carbone:
- 12,60%
- 12,60%
- 12,60%
- 12,60%
- 12,60%
- 12,60%
- End-capping:
- Oui
- Oui
- Oui
- Oui
- Oui
- Oui
- Plage de pH:
- 2,0 - 9,0
- 2,0 - 9,0
- 2,0 - 9,0
- 2,0 - 9,0
- 2,0 - 9,0
- 2,0 - 9,0
- Surface area:
- 310 m²/g
- 310 m²/g
- 310 m²/g
- 310 m²/g
- 310 m²/g
- 310 m²/g
Product Family Options
- Type de colonneGreffageMatériau de colonneTaille de poreGranulométrieØ int.Longueur
- AnalytiqueC8 (Octyl)Acier inoxydable150 Å5 µm4,60 mm50 mm1 * 1 ST1 190,00 €New Product
Specifications
Cat. No.PHEC00B-3301-E0Charge de carbone12,60%End-cappingOuiPlage de pH2,0 - 9,0Surface area310 m²/gNew Product - AnalytiqueC8 (Octyl)Acier inoxydable150 Å5 µm4,60 mm100 mm1 * 1 ST1 090,00 €New Product
Specifications
Cat. No.PHEC00D-3301-E0Charge de carbone12,60%End-cappingOuiPlage de pH2,0 - 9,0Surface area310 m²/gNew Product - AnalytiqueC8 (Octyl)Acier inoxydable150 Å5 µm4,60 mm150 mm1 * 1 ST1 130,00 €New Product
Specifications
Cat. No.PHEC00F-3301-E0Charge de carbone12,60%End-cappingOuiPlage de pH2,0 - 9,0Surface area310 m²/gNew Product - AnalytiqueC8 (Octyl)Acier inoxydable150 Å5 µm4,60 mm250 mm1 * 1 ST1 140,00 €New Product
Specifications
Cat. No.PHEC00G-3301-E0Charge de carbone12,60%End-cappingOuiPlage de pH2,0 - 9,0Surface area310 m²/gNew Product - AnalytiqueC8 (Octyl)Acier inoxydable150 Å5 µm3,00 mm250 mm1 * 1 ST1 140,00 €New Product
Specifications
Cat. No.PHEC00G-3301-Y0Charge de carbone12,60%End-cappingOuiPlage de pH2,0 - 9,0Surface area310 m²/gNew Product - AnalytiqueC8 (Octyl)Acier inoxydable150 Å5 µm4,60 mm30 mm1 * 1 ST808,00 €New Product
Specifications
Cat. No.PHEC00A-3301-E0Charge de carbone12,60%End-cappingOuiPlage de pH2,0 - 9,0Surface area310 m²/gNew Product
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



