Surface Temperature Probe, AX131-S15-HS
Product Details & Documents
The AX 131 are precision analog type K thermocouple temperature probes. The immersion and insertion probes are designed for use in gases, liquids and soft materials. Stem material is corrosion and temperature resistant stainless steel, which is suitable for continuous food contact.
Surface temperature probe with thermocouple spring strip and 1 m (silicone) cable
Type K (NiCr-Ni) Sensor element
Measuring range from –65 to –400 °C
Class 1 Accuracy
100 mm sensor length and 6 mm probe diameter
Connection: NST1200 mini-flat connector
With anti-kink fitting and plastic handle
Material: Plastic, silicone, and high grade stainless steel.
The surface sensor AX131-S15-HS has a thermocouple spring band as well as a plastic handle and is connected to the hand-held measuring device via an NST1200 mini-flat connector.
Spécifications
- Désignation:Sonde de température de surface AX131-S15-HS 4868
- Longueur:100 mm
- Connexion:Connecteur mini-plat NST1200
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



