NineFocus® NF4000 Multiparameter Dissolved Oxygen (DO) Meter
Product Details & Documents
NineFocus is a high-performance, multiparameter benchtop meter for compelling precision and unlimited possibilities in pH, conductivity, ion concentration, redox and dissolved oxygen determinations. The modular meter is at its best with the smart digital DES sensors for peace of mind in the lab or near production. Designed to support full regulatory compliance, efficient operation, connectivity and automation options.
- Designed to evolve - Measures up to four parameters with a built-in digital module (DMM); Adding modules expands the analysis productivity
- Fast problem-solving - Sensor diagnostics with user guidance for troubleshooting reduces downtime, monitors sensor condition along its full lifespan and minimising errors
- Flexible footprint on bench - Detachable terminal with 7" touch screen for flexible placement options, increasing usability and convenience
- Simple operation - Intuitive One Click™ user interface in 14 languages to check results with a single click, simplifies operation, saves time and reduces errors
- Resilient - IP 52 rating protects the instrument from dust ingress and water splashes from any direction and prevents corrosion
- Maximum sensor flexibility - Full compatibility with analog sensors (e.g., InLab ISM sensor) using an analog module
Data integrity - The fully flexible user management allows to tailor user groups to suit any need or situation and protects settings from unwanted changes. Full compliance support with automatic data transfer and full compliance with industry regulatory standards.
Levering: All NineFocus models include choice of probe and additionally a EasyPlace electrode holder, semi-transparent cover, operating instructions, installation and quick guide, declaration of conformity and test certificate.
Specificaties
- Désignation:DO Dissolved Oxygen meter NineFocus NF4000 kit (includes InLab OptiOx Pro-DES sensor); Watertight and dustproof (IP 54)
- Cat. No.:METT30997015
- Exactitude de la températue:±0,1 °C between 0 and 100 °C
- DO range:0,000 - 50 mg/L (ppm)
- Connexions:ALTW 4PIN; HSD; LAN; Mini-DIN; USB A; USB C
- Gamme de température:−30...+30 °C
- DO resolution:0,001
- OD Précision:±0,1 mg/L from 0 - 8; ±0,2 mg/L from 8 - 20; ±10% from 20 - 50
- Affichage:7" Colour TFT
- Détermination dela température:0,1 °C
Accessories
Productinformatie
- Catalogus #DésignationBeschikbaarheidPrice
Productinformatie
- Catalogus #DésignationBeschikbaarheidPrice
Productinformatie
- Catalogus #DésignationBeschikbaarheidPrice
- METT31052299Analog measurement module (AMM) pH/Redox/IonLog in voor beschikbaarheid1 * 1 ST - 1 140,00 €
Productinformatie
- Catalogus #DésignationBeschikbaarheidPrice
Productinformatie
- Catalogus #DésignationBeschikbaarheidPrice
Productinformatie
- Catalogus #DésignationBeschikbaarheidPrice
- METT31052300Analog measurement module (AMM) conductivityLog in voor beschikbaarheid1 * 1 ST - 1 090,00 €
Productinformatie
- Catalogus #DésignationBeschikbaarheidPrice
- METT31052306Control terminal mounting kit EasyPlaceLog in voor beschikbaarheid1 * 1 ST - 226,00 €
Productinformatie
- Catalogus #DésignationBeschikbaarheidPrice
Productinformatie
- Catalogus #DésignationBeschikbaarheidPrice
Productinformatie
- Catalogus #DésignationBeschikbaarheidPrice



