Order Entry
Belgium
ContactUsLinkComponent
Milli-Q® SQ XL Tank, 50 L
Milli-Q® SQ XL Tank, 50 L
N° de catalogue MILLTANKSQ050
Fournisseur:  Merck
New Product
undefined
Milli-Q® SQ XL Tank, 50 L
N° de catalogue MILLTANKSQ050
Fournisseur:  Merck
New Product

Spécifications

  • Désignation:
    Milli-Q® SQ XL 50 L tank, store and protect up to 50 L pure RO water for frequent daily usage and direct feed of instruments and equipment
  • Poids:
    57 kg
  • L×P×H:
    400×415×706 mm
  • Cdt:
    1

Spécifications

À propos de cet article

The Milli-Q® SQ 50 L Tank is dedicated to store up to 50 L of pure RO water for frequent daily usage and direct feed of lab instruments, such as autoclaves, water baths, and dishwashers.

  • Compact size with water and energy savings support lab sustainability efforts
  • Individual twist and lock cartridge replacement for each exhausted purification step, simplifies maintenance and limits running cost
  • Up to 6 L/min pure RO water from SQ gravity valve
  • Up to 12 L/min pure RO water from high-flow SQ 50 L tank valve

Freshly dispensed ultrapure water is available anywhere, in or out the lab, from the autonomous Milli-Q® SQ 200 ultrapure dispensing module thanks to the mobile SQ switch tank.

Compact set up and self-guided installation manual and videos let you plug the system wherever is convenient for your lab activity, and move it later if needed by yourself.

The tank is equipped with a gravity valve dispenser and high flow valve to directly feed lab instruments.