HNO₃ + HF
Blue HDPE drum, 70 L
N° de catalogue PRLS90332.9120
Fournisseur: PROLABO CMP
Aller à :
Product Details & Documents
In accordance with the operating mode: 30 liters nitric acid 69% Ref VWR 20425 3 liters hydrofluoric acid 40% Ref VWR 20307 37 liters deionized water.
- Point d'ébullition:100 °C
- UN:2922
- ADR:6.1,II
Spécifications
Spécifications
- Type de conditionnement:Blue HDPE drum
- Cdt:70 L
Spécifications
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



