Order Entry
Belgium
ContactUsLinkComponent
eCount™ Colony Counter Pen
eCount™ Colony Counter Pen
N° de catalogue HUME242075
Fournisseur:  HUMEAU
eCount™ Colony Counter Pen
N° de catalogue HUME242075
Fournisseur:  HUMEAU

Spécifications

  • Modèle:
    eCount
  • Désignation:
    Colony counter pen
  • Lecture digitale:
    32 series or zones
  • Affichage:
    LED
  • Poids:
    0,15 kg
  • Cdt:
    1

Spécifications

À propos de cet article

The eCount™ colony counter pen is a complete and simple counting system.

  • Possibility of counting by zone for sum of the counting of all zones
  • Storage of up to 32 different counts
  • Automatic shutdown after 10 minutes of non-use
  • Choice between: audible beep or LED flash for the counting signal
  • Operating temperature: 0 to 50 °C
  • Length (mm): 190 mm
  • Battery required

Each press of the marker tip increments the digital counter with an audible alarm. Using the marker helps avoid forgetting or double counting.

Benefits: Light and ergonomic, counting/counting down up to 32 series, adapts to any type of pen with a maximum diameter of 12 mm.

Livraison: The E-count™ is delivered with: Long-lasting CR1220 button battery, vertical weighted support, Sharpie™ felt-tip pen for plastic and glass, manual counter adapter without marking.