Eyewash station
Eyewash station, 2×500 ml
Catalog # LBES8205201
Supplier: LABORATOIRES ESCULAPE
Jump to:
Product Details & Documents
This eyewash station contains two 500 ml bottle with an ophthalmic solution (0,9% sterile sodium chloride solution). An immediate wash can prevent bodies foreigners to soak up the eye tissue and cause more serious damage.
- Features disposable notice on the bottle
- Sealed ensuring the integrity of the device
- Dimension: 230×300×80 mm
Suitable for dust washing or foreign bodies causing discomfort ocular.
Rinsing time: 10 minutes
Shelf life: 3 years
Delivery information: Delivered with one wall mount bracket, mirror and user manual.
Specifications
- Désignation:Eyewash station, 2×500 ml



