Vibrating microtome
Vibrating microtome, VT1200 S
Catalog # LEIC14048142066
Supplier: LEICA MICROSYSTEMS
Jump to:
Product Details & Documents
The VT1200 S is designed to meet the highest sectioning demands for cutting fresh and fixed tissue in neuroscience.
- Minimal vertical deflection protects delicate specimens
- Blade holder for double-edged razor, injector or sapphire blades
- Magnetic specimen holders support easy specimen handling and reproducible orientation
- Semi and fully automated cutting modes
- Built-in software with operational parameter settings for up to eight users
Specifications
- Modèle:VT1200 S
- Désignation:Vibrating microtome
- Cat. No.:LEIC14048142066
- Course de coupe:45 mm
- Poids:56 kg
- L×P×H:600×250×230 mm
- Longueur de rétractation:0 – 100 µm
- Exigence électrique:100 – 240 V
- Épaisseur de section:1 – 1000 µm
- Taille d'échantillon max.:33×50 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



